KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#5 x 5/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0782494| Mfr #: 6DYZ5

$2.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.13 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782494 Mfr #: 6DYZ5
Package Weight: 0.13 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 1/8"Washer Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: Rb 40 min
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: #5
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 100
Thickness Tolerance: +/-0.008"System of Measurement: Inch
Thickness: 0.03125"Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 5/16"Country of Origin (subject to change): United States

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.03125 In., Thickness Tolerance +/-0.008 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Reviews