Shop Alternate Products
This Product is Discontinued
Zoro Select
SAE Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 790 PK (Discontinued)
Mfr # 1JY56
Zoro # G1568235
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 3/8 in
- Minimum Thickness 0.047 in