Zoro Select
Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 790 PK
Mfr # 6DYX3
Zoro # G1805596
$8.79
51% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK U38400.013.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK U38400.013.0004
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK U38400.013.0002
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 100 PK M38100.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK U38400.018.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK U55205.087.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 200 PK M04035.160.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Yellow Finish, 25000 PK 10WUSSY
- ZORO SELECT Flat Washer, Fits Bolt Size 3X.032" , 18-8 Stainless Steel Plain Finish, 10000 PK 1149CN332R
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK 05630
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 80 PK 4RVX8
- Zoro Select General Washers