SAE Washer, 7/16" Bolt, St, 59/64" OD, PK100

VALUE BRAND |Zoro #: G2396204|Mfr #: P45007-PG

$2.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396204 Mfr #: P45007-PG
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Standards: ASME B18.22.1Washer Material Grade: Low Carbon
Washer Inside Dia.: 15/32"Fastener Finish: Plain
Thickness Tolerance: +0.015/-0.014"Thickness: 0.065"
Fits Bolt Sizes: 7/16"Item: SAE Washer
Washer Basic Material: SteelWasher Outside Dia.: 59/64"
Country of Origin (subject to change): China

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 59/64 In., Thickness 0.065 In., Thickness Tolerance +0.015/-0.014 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.