7/8" x 1-3/4" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0479062| Mfr #: 6DZA8

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479062 Mfr #: 6DZA8
Flat Washer Type: SAE Type A Narrow Flat WasherWasher Material Grade: Low Carbon
Washer Basic Material: SteelSystem of Measurement: Inch
Item: SAE WasherRockwell Hardness: Rb 40 min
Application: Bearing Surface for Fasteners and FixturesFits Bolt Sizes: 7/8"
Thickness: 0.1406"Thickness Tolerance: +/-0.026"
Package Weight: 6.30 lb.Washer Standards: ASME B18.22.1
Washer Outside Dia.: 1-3/4"Washer Inside Dia.: 15/16"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.1406 In., Thickness Tolerance +/-0.026 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.