KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saf Ggls Stn, Case, Wood, (12) Pairs

VALUE BRAND| Zoro #: G1466927| Mfr #: 17-602

$73.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17"
Dispenser Lid Style: Open
Item: Safety Goggle Station
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466927 Mfr #: 17-602
Width: 17"Dispenser Lid Style: Open
Item: Safety Goggle StationHolds: (12) Pairs
Depth: 7-1/2"Wall Mounting: Yes
Height: 11"Style: Case
Color: clearMaterial: Wood
Country of Origin (subject to change): United States

Description

Safety Goggle Station, Style Case, Clear, Material Wood, Holds (12) Pairs, Height 11 In., Width 17 In., Depth 7-1/2 In., Wall Mounting Yes, Dispenser Lid Style Open

Reviews