Saf Ggls Stn, Case, Wood, (16) Pairs

VALUE BRAND| Zoro #: G1694901| Mfr #: 17-612

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694901 Mfr #: 17-612
Height: 12-1/4"Wall Mounting: No
Depth: 7-1/4"Dispenser Lid Style: Open
Width: 12-1/4"Holds: (16) Pairs
Color: ClearStyle: Case
Material: WoodItem: Safety Goggle Station
Country of Origin (subject to change): United States

Product Description

Safety Goggle Station, Style Case, Clear, Material Wood, Holds (16) Pairs, Height 12-1/4 In., Width 12-1/4 In., Depth 7-1/4 In., Wall Mounting No, Dispenser Lid Style Open
Save 15%. Sign up for Z-mail.