Value Brand Indoor/Outdoor Safety Glasses, Scratch-Resistant

VALUE BRAND| Zoro #: G1365384| Mfr #: IA119

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365384 Mfr #: IA119
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Series: Inertia(R)UV Protection: 99.9%
Frame Material: PolycarbonateLens Color: Indoor/Outdoor
Lens Material: PolycarbonatePrimary Frame Color: Black
Item: Safety GlassesEyewear Size: Universal
Gender: UnisexPrimary Lens Color: Indoor/Outdoor
Frame Color: BlackStandards: ANSI Z87.1-2010
Eyewear Frame Design: WraparoundCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Series Inertia(R), Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Eyewear Frame Design Wraparound, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15%. Sign up for Z-mail.