JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Safety Pin, 1/4 Dia

VALUE BRAND| Zoro #: G1556107| Mfr #: U39681.025.0300

$2.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1556107 Mfr #: U39681.025.0300
Item: Safety PinType: Coil Tension Snap
Material: steelFinish: zinc
Pin Dia.: 1/4"Dia. Tolerance: +0.243/-0.248"
Usable Length: 3"Length Tolerance: 0.125"
Overall Length: 3-11/16"Wire Dia.: 0.091"
Country of Origin (subject to change): Multiple

Product Description

Safety Pin, Coil Tension Snap, Steel, Zinc Plated, 1/4 In Pin Diameter, +0.243/-0.248 In Dia Tolerance, 3 In Usable Length, 0.125 In Length Tolerance, 3 11/16 In Overall Length

Product Reviews

Save 15%. Sign up for Z-mail.