Safety Pin, 1/4 Dia

VALUE BRAND| Zoro #: G1369855| Mfr #: U39681.025.0400

$2.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369855 Mfr #: U39681.025.0400
Item: Safety PinType: Coil Tension Snap
Material: SteelFinish: Zinc
Pin Dia.: 1/4"Dia. Tolerance: +0.243/-0.248"
Usable Length: 4"Length Tolerance: 0.125"
Overall Length: 4-11/16"Wire Dia.: 0.091"
Country of Origin (subject to change): India

Product Description

Safety Pin, Coil Tension Snap, Steel, Zinc Plated, 1/4 In Pin Diameter, +0.243/-0.248 In Dia Tolerance, 4 In Usable Length, 0.125 In Length Tolerance, 4 11/16 In Overall Length

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.