Zoro Select
Safety Pin, 18-8 Stainless Steel, Plain, 5/16 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L
Mfr # U39682.031.0225
Zoro # G0840296
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Double Wire Snap
- Basic Material Stainless Steel
- Material Grade 304
- Fastener Finish Plain
- Pin Dia. 5/16 in
Explore More Products
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L U39683.025.0175
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 3/8 in Pin Dia, 1 3/4 in Usbl L, 2 in L, 5 PK WWG-375-1750R
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/2 in Usbl L, 1 53/64 in L, 100 PK 2UJG7
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L U39681.025.0400
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39682.037.0225
- ZORO SELECT Safety Pin, Spring Wire, C1065, Zinc, 15/16 in Usbl L, 1 9/16 in L, 25 PK U39632.004.0093
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 1 3/8 in Usbl L, 1 15/16 in L U39683.037.0137
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 4 in Usbl L, 4 11/16 in L U39681.031.0400
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK 68368
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK U39632.009.0168
- Zoro Select Safety Pins