Safety Pin, 2 Wire Snap

VALUE BRAND| Zoro #: G0415292| Mfr #: U39682.031.0250

$3.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415292 Mfr #: U39682.031.0250
Item: Safety PinType: Double Wire Snap
Material: 18-8 Stainless SteelFinish: Plain
Pin Dia.: 5/16"Dia. Tolerance: +0.306/-0.311"
Usable Length: 2-1/2"Length Tolerance: -0.250"
Shank Length: 2-3/4"Overall Length: 3"
Wire Dia.: 0.091"Wire Shape: Square
Country of Origin (subject to change): India

Product Description

Safety Pin, Double Wire Snap, 18-8 Stainless Steel, Plain Finish, 5/16 In Pin Diameter, +0.306/-0.311 In Dia Tolerance, 2 1/2 In Usable Length, -0.250 In Length Tolerance, 2 3/4 In Shank Length, 3 1/16 In Overall Length, 0.091 In Wire Dia, Square Wire Shape

Product Reviews

Save 15%. Sign up for Z-mail.