Safety Pin, 2 Wire Snap

VALUE BRAND| Zoro #: G0558047| Mfr #: U39684.025.0225

$1.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558047 Mfr #: U39684.025.0225
Item: Safety PinType: Double Wire Snap
Material: steelFinish: zinc
Pin Dia.: 1/4"Dia. Tolerance: +0.243/-0.248"
Usable Length: 2-1/4"Length Tolerance: -0.250"
Shank Length: 2-1/2"Overall Length: 2-3/4"
Wire Dia.: 0.091"Wire Shape: Square
Country of Origin (subject to change): Multiple

Product Description

Safety Pin, Double Wire Snap, Steel, Zinc Plated Finish, 1/4 In Pin Diameter, +0.243/-0.248 In Dia Tolerance, 2 1/4 In Usable Length, -0.250 In Length Tolerance, 2 1/2 In Shank Length, 2 13/16 In Overall Length, 0.091 In Wire Dia, Square Wire Shape

Product Reviews

Save 15%. Sign up for Z-mail.