Safety Pin, 2 Wire Snap

VALUE BRAND| Zoro #: G1745606| Mfr #: U39683.031.0137

$1.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745606 Mfr #: U39683.031.0137
Item: Safety PinType: Double Wire Snap
Material: SteelFinish: Zinc
Pin Dia.: 5/16"Dia. Tolerance: +0.306/-0.311"
Usable Length: 1-3/8"Length Tolerance: -0.250"
Shank Length: 1-5/8"Overall Length: 1-7/8"
Wire Dia.: 0.091"Wire Shape: Round
Country of Origin (subject to change): India

Product Description

Safety Pin, Double Wire Snap, Steel, Finish Zinc, Pin Dia. 5/16 In., Dia. Tolerance +0.306/-0.311 In., Usable Length 1-3/8 In., Length Tolerance -0.250 In., Shank Length 1-5/8 In., Overall Length 1-15/16 In., Wire Dia. 0.091 In., Wire Shape Round

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.