Safety Pin, 3/4 Dia

VALUE BRAND| Zoro #: G0341241| Mfr #: 5VU97

$9.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-16/23"
Dia. Tolerance: +0.741/-0.746"
Item: Safety Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341241 Mfr #: 5VU97
Overall Length: 5-16/23"Dia. Tolerance: +0.741/-0.746"
Item: Safety PinType: Coil Tension Snap
Material: steelLength Tolerance: 0.125"
Finish: zincUsable Length: 4"
Wire Dia.: 0.177"Pin Dia.: 3/4"
Country of Origin (subject to change): India

Description

Safety Pin, Coil Tension Snap, Steel, Zinc Plated, 3/4 In Pin Diameter, +0.741/-0.746 In Dia Tolerance, 4 In Usable Length, 0.125 In Length Tolerance, 5 3/4 In Overall Length

Reviews