Safety Pin, 3/8 Dia

VALUE BRAND| Zoro #: G2132794| Mfr #: U39681.037.0350

$2.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132794 Mfr #: U39681.037.0350
Item: Safety PinType: Coil Tension Snap
Material: SteelFinish: Zinc
Pin Dia.: 3/8"Dia. Tolerance: +0.368/-0.373"
Usable Length: 3-1/2"Length Tolerance: 0.125"
Overall Length: 4-3/16"Wire Dia.: 0.091"
Country of Origin (subject to change): India

Product Description

Safety Pin, Coil Tension Snap, Steel, Zinc Plated, 3/8 In Pin Diameter, +0.368/-0.373 In Dia Tolerance, 3 1/2 In Usable Length, 0.125 In Length Tolerance, 4 3/16 In Overall Length

Product Reviews

Save 15%. Sign up for Z-mail.