Safety Pin, 5/16 Dia

VALUE BRAND| Zoro #: G1698672| Mfr #: U39681.031.0400

$2.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Item: Safety Pin
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1698672 Mfr #: U39681.031.0400
Item: Safety PinType: Coil Tension Snap
Material: steelFinish: zinc
Pin Dia.: 5/16"Dia. Tolerance: +0.306/-0.311"
Usable Length: 4"Length Tolerance: 0.125"
Overall Length: 4-11/16"Wire Dia.: 0.091"
Country of Origin (subject to change): Multiple

Product Description

Safety Pin, Coil Tension Snap, Steel, Zinc Plated, 5/16 In Pin Diameter, +0.306/-0.311 In Dia Tolerance, 4 In Usable Length, 0.125 In Length Tolerance, 4 11/16 In Overall Length

Product Reviews