Safety Pin, Single Wire, 1/4 In, PK5

VALUE BRAND| Zoro #: G0305575| Mfr #: U39685.025.0175

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305575 Mfr #: U39685.025.0175
Finish: zincItem: Safety Pin
Shank Length: 2"Overall Length: 2-1/4"
Wire Dia.: 0.120"Type: Single Wire Tab Lock
Material: Low carbon steelPin Dia.: 1/4"
Wire Shape: RoundUsable Length: 1-3/4"
Dia. Tolerance: 0.240/-0.250"Length Tolerance: +0.020/-0.000"
Country of Origin (subject to change): India

Product Description

Safety Pin, Single Wire Tab Lock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/4 In, Dia. Tolerance 0.240/-0.250 In, Usable Length 1 3/4 In, Length Tolerance +0.020/-0.000 In, Shank Length 2 In, Wire Dia. 0.120 In, Wire Shape Round, Package Qty 5

Product Reviews

Save 15%. Sign up for Z-mail.