Safety Pin, Single Wire, 3/8 In, PK5

VALUE BRAND| Zoro #: G2477386| Mfr #: 28-150

$8.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477386 Mfr #: 28-150
Finish: ZincItem: Safety Pin
Shank Length: 2"Pilot Dia.: -
Overall Length: 2-1/4"Wire Dia.: 0.120"
Type: Single Wire Tab LockMaterial: Low Carbon Steel
Pin Dia.: 3/8"Wire Shape: Round
Usable Length: 1-3/4"Dia. Tolerance: 0.365/-0.375"
Length Tolerance: +0.020/-0.000"Country of Origin (subject to change): United States

Product Description

Safety Pin, Single Wire Tab Lock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/8 In, Dia. Tolerance 0.365/-0.375 In, Usable Length 1 3/4 In, Length Tolerance +0.020/-0.000 In, Shank Length 2 In, Wire Dia. 0.120 In, Wire Shape Round, Package Qty 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.