Safety Pin, Single Wire, 5/16 In, PK5

VALUE BRAND| Zoro #: G1107242| Mfr #: 28-146

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107242 Mfr #: 28-146
Finish: ZincItem: Safety Pin
Shank Length: 2"Pilot Dia.: -
Overall Length: 2-1/4"Wire Dia.: 0.120"
Type: Single Wire Tab LockMaterial: Low Carbon Steel
Pin Dia.: 5/16"Wire Shape: Round
Usable Length: 1-3/4"Dia. Tolerance: +0.302/-0.312"
Length Tolerance: +0.020/-0.000"Country of Origin (subject to change): United States

Product Description

Safety Pin, Single Wire Tab Lock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 5/16 In, Dia. Tolerance +0.302/-0.312 In, Usable Length 1 3/4 In, Length Tolerance +0.020/-0.000 In, Shank Length 2 In, Wire Dia. 0.120 In, Wire Shape Round, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.