JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Safety Pin, Snap, Zinc, 3/8 D x 3 9/16 L, Sq

VALUE BRAND| Zoro #: G1479161| Mfr #: U39684.037.0300

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479161 Mfr #: U39684.037.0300
Item: Safety PinType: Double Wire Snap
Material: Carbon SteelFinish: zinc
Pin Dia.: 3/8"Dia. Tolerance: +0.368/-0.373"
Usable Length: 3"Length Tolerance: -0.250"
Shank Length: 3-1/4"Overall Length: 3-9/16"
Wire Dia.: 0.091"Wire Shape: Square
Country of Origin (subject to change): India

Product Description

Safety Pin, Double Wire Snap, Carbon Steel, Finish Zinc Plated, Pin Dia. 3/8 In, Dia. Tolerance +0.368/-0.373 In, Usable Length 3 In, Length Tolerance -0.250 In, Shank Length 3 1/4 In, Overall Length 3 9/16 In, Wire Dia. 0.091 In, Wire Shape Square

Product Reviews

Save 15%. Sign up for Z-mail.