PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Safety Pin, Std, Zinc, 1/16x 3L, PK100

VALUE BRAND| Zoro #: G0965273| Mfr #: U39631.006.0250

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965273 Mfr #: U39631.006.0250
Item: Safety PinType: Standard Duty Without Coil
Material: Carbon SteelFinish: zinc
Pin Dia.: 1/16"Usable Length: 2-1/2"
Length Tolerance: -.250"Overall Length: 3"
Wire Dia.: 0.063"Country of Origin (subject to change): Multiple

Product Description

Safety Pin, Standard Duty Without Coil, Carbon Steel, Finish Zinc Plated, Pin Dia. 1/16 In, Usable Length 2 1/2 In, Overall Length 3 In, Package Quantity 100

Product Reviews