JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Safety Pin, Zinc, 3/64 x1 7/8L, PK100

VALUE BRAND| Zoro #: G0487444| Mfr #: 2UJG7

$7.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487444 Mfr #: 2UJG7
Item: Safety PinType: Standard Duty Without Coil
Material: Carbon SteelFinish: zinc
Pin Dia.: 3/64"Usable Length: 1-1/2"
Overall Length: 1-7/8"Wire Dia.: 0.047"
Country of Origin (subject to change): United States

Product Description

Safety Pin, Standard Duty Without Coil, Carbon Steel, Finish Zinc Plated, Pin Dia. 3/64 In, Usable Length 1 1/2 In, Overall Length 1 7/8 In,Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.