Safety Rail, Left, Satin, 33x10

VALUE BRAND| Zoro #: G0598491| Mfr #: 4WMJ1

$91.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 33"
Finish: Satin With Textured Finish
Width: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598491 Mfr #: 4WMJ1
Length: 33"Finish: Satin With Textured Finish
Width: 10"Dia.: 1 1/2"
Type: Wall Mounted, LeftMounting Screws: Stainless Steel
Height: 2-3/4"Includes: Mounting screws
Material: Stainless SteelItem: Safety Rail/Bar
Weight Capacity: 250 lb.Standards: ADA compliant
Country of Origin (subject to change): Taiwan

Description

Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Satin With Textured Finish Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Mounting Screws

Reviews