KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Rail, Left, Smooth, 22x8x2.75

VALUE BRAND| Zoro #: G0338983| Mfr #: 4WMJ2

$42.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Mounting screws
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338983 Mfr #: 4WMJ2
Width: 3"Includes: Mounting screws
Dia.: 1 1/2"Length: 22"
Weight Capacity: 250 lb.Height: 2-3/4"
Type: Wall MountItem: Safety Rail/Bar, 22" Length
Finish: SmoothMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Smooth Finish, Length 22 In., Width 8 In., Height 2.75 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Reviews