KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Rail, Left, Textured, 33x10

VALUE BRAND| Zoro #: G2417125| Mfr #: 4WMH9

$57.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Includes: Mounting screws
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417125 Mfr #: 4WMH9
Width: 10"Includes: Mounting screws
Dia.: 1 1/2"Length: 33"
Weight Capacity: 250 lb.Height: 2-3/4"
Type: Wall Mounted, LeftItem: Safety Rail/Bar
Finish: SatinMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Mounting Screws

Reviews