Safety Rail, Satin, 30x24x33, 1 1/2 Dia

VALUE BRAND| Zoro #: G0585356| Mfr #: 4WMH4

$171.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585356 Mfr #: 4WMH4
Material: Stainless SteelStandards: ADA Compliant
Item: Safety Rail/BarType: Wall Mount
Finish: SatinMounting Screws: Stainless Steel
Includes: Mounting ScrewsDia.: 1 1/2"
Weight Capacity: 250 lb.Width: 24"
Length: 30"Height: 33"
Country of Origin (subject to change): Taiwan

Product Description

Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 30 In., Width 24 In., Height 33 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.