Safety Rail, Satin Finish SS, 30x6x8

VALUE BRAND| Zoro #: G0979517| Mfr #: 4WMH6

$181.37 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: ADA compliant
Length: 30"
Type: Wall Mount
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0979517 Mfr #: 4WMH6
Standards: ADA compliantLength: 30"
Type: Wall MountDia.: 1-1/4"
Height: 8"Finish: Satin
Mounting Screws: Stainless SteelWeight Capacity: 250 lb.
Width: 6"Item: Safety Rail/Bar
Material: stainless steelIncludes: Stainless Steel Mounting Screws
Country of Origin (subject to change): Taiwan

Product Description

Safety Rail/Bar, Wall Mount, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Stainless Steel Mounting Screws

Product Reviews