KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Rail, Silver, 13.25 In L

VALUE BRAND| Zoro #: G1158683| Mfr #: 4WMJ4

$64.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/4" to 8-3/4"
Mounting Screws: Stainless Steel
Item: Bathroom Safety Bar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158683 Mfr #: 4WMJ4
Width: 6-3/4" to 8-3/4"Mounting Screws: Stainless Steel
Item: Bathroom Safety BarType: Fasten
Dia.: 1"Color: Silver
Height: 18"Length: 13-1/4"
Material: Steel With Powder CoatedWeight Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Rail/Bar, Fasten, Steel With Powder Coating, Color Silver, Length 13.25 In., Width 6.75 to 8.75 In., Height 18 In., Dia. 1 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb.

Reviews