Safety Rail, Textured, 22x3x2.75, 1 1/2 Dia

VALUE BRAND| Zoro #: G0919493| Mfr #: 4WMJ3

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 22"
Finish: Satin, Textured
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919493 Mfr #: 4WMJ3
Length: 22"Finish: Satin, Textured
Width: 3"Dia.: 1 1/2"
Type: Wall MountMounting Screws: Stainless Steel
Height: 2-3/4"Includes: Mounting screws
Material: Stainless SteelItem: Safety Rail/, 22" Length
Weight Capacity: 250 lb.Standards: ADA compliant
Country of Origin (subject to change): Taiwan

Description

Safety Rail/, 22 In. Length, Wall Mount, Stainless Steel, Satin, Textured Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Mounting Screws

Reviews