KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Rail, Textured, 24x12x12, 1 1/2 Dia

VALUE BRAND| Zoro #: G0438724| Mfr #: 4WMG7

$72.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Includes: Mounting screws
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438724 Mfr #: 4WMG7
Width: 12"Includes: Mounting screws
Dia.: 1 1/2"Length: 24"
Weight Capacity: 250 lb.Height: 12"
Type: Wall MountItem: Boomerang Grab Bar
Finish: Satin With Textured FinishMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 12 In., Height 12 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Reviews