WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Rail/Bar, Satin, 24x12x12, 1 1/2 Dia

VALUE BRAND| Zoro #: G1676351| Mfr #: 4WMG6

$64.59 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Mounting screws
Height: 12"
Finish: Satin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1676351 Mfr #: 4WMG6
Includes: Mounting screwsHeight: 12"
Finish: SatinDia.: 1 1/2"
Length: 24"Weight Capacity: 250 lb.
Material: stainless steelWidth: 12"
Item: Safety Rail/BarMounting Screws: Stainless Steel
Type: Wall MountStandards: ADA compliant
Country of Origin (subject to change): Taiwan

Product Description

Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 12 In., Height 12 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews