KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Stencil, Flammable, PVC Plastic

VALUE BRAND| Zoro #: G1133316| Mfr #: 1F127

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Item: Stencil
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133316 Mfr #: 1F127
Overall Width: 22"Item: Stencil
Color: BlackThickness: 0.015"
Character Height: 2"Overall Height: 6"
Character Type: LettersMaterial: PVC
Character: FlammableStandards: OSHA Regulation 1910.145
Country of Origin (subject to change): China

Description

Stencil, Character Flammable, Character Height 2 In., Material PVC, Thickness 0.015 In., Overall Height 6 In., Overall Width 22 In., Character Type Letters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews