STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Safety Stencil, No Parking, PVC Plastic

VALUE BRAND| Zoro #: G1880742| Mfr #: 1F122

$6.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 2"
Character Type: Letters
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880742 Mfr #: 1F122
Character Height: 2"Character Type: Letters
Color: BlackItem: Stencil
Material: PVCCharacter: No Parking
Overall Width: 22"Thickness: 0.015"
Overall Height: 6"Standards: OSHA Regulation 1910.145
Country of Origin (subject to change): China

Description

Stencil, Character No Parking, Character Height 2 In., Material PVC, Thickness 0.015 In., Overall Height 6 In., Overall Width 22 In., Character Type Letters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews