Safety Warning Tape, Roll, 108 ft., Green

VALUE BRAND| Zoro #: G0536121| Mfr #: 6FXV0

$7.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Safety Warning Tape
Material: Vinyl
Pattern: Solid
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0536121 Mfr #: 6FXV0
Item: Safety Warning TapeMaterial: Vinyl
Pattern: SolidWidth: 2"
Legend: No legendThickness: 0.236"
Standards: CID A-A-1689Roll Length: 108 ft.
Adhesion Strength: 16 oz./in.Performance Temp.: 50 Degrees to 176 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Die Cut Shape: Continuous RollSafety Tape Color: Green
Tape Format: Continuous RollCountry of Origin (subject to change): Taiwan

Product Description

Safety Warning Tape, Pattern Solid, Green, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews