Safety Warning Tape, Roll, 108 ft., Red

VALUE BRAND| Zoro #: G1914351| Mfr #: 6FXU7

$8.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914351 Mfr #: 6FXU7
Adhesion Strength: 16 oz./in.Die Cut Shape: Continuous Roll
Glow-in-the-Dark: NoLegend: No Legend
Retroreflective Grade: Not RetroreflectiveRoll Length: 108 ft.
Material: VinylTape Format: Continuous Roll
Thickness: 0.236"Item: Safety Warning Tape
Pattern: SolidPerformance Temp.: 50 Degrees to 176 Degrees F
Width: 2"Safety Tape Color: Red
Country of Origin (subject to change): Taiwan

Product Description

Safety Warning Tape, Pattern Solid, Red, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.