Safety Warning Tape, Roll, 108 ft., White

VALUE BRAND| Zoro #: G2423784| Mfr #: 6FXU9

$7.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423784 Mfr #: 6FXU9
Legend: No LegendGlow-in-the-Dark: No
Die Cut Shape: Continuous RollRetroreflective Grade: Not Retroreflective
Material: VinylTape Format: Continuous Roll
Item: Safety Warning TapeWidth: 2"
Material: VinylThickness: 0.236"
Performance Temp.: 50 Degrees to 176 Degrees FSafety Tape Color: White
Adhesion Strength: 16 oz./in.Roll Length: 108 ft.
Pattern: SolidCountry of Origin (subject to change): Taiwan

Product Description

Safety Warning Tape, Pattern Solid, White, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.