Sand Bag, White, 26 in L, 14 in W, PK100

VALUE BRAND| Zoro #: G1717511| Mfr #: 6FGY1

$45.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Weight Capacity: 40 lb.
Length: 26"
Item: Sand Bag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1717511 Mfr #: 6FGY1
Weight Capacity: 40 lb.Length: 26"
Item: Sand BagColor: white
Width: 14"Material: polypropylene
Country of Origin (subject to change): India

Product Description

Sand Bag, White, Length 26 In., Width 14 In., Weight Capacity 40 lb., Polypropylene, Package Quantity 100

Product Reviews