Sand Blast Hose, Coupled, 1 In ID, 25 Ft

VALUE BRAND| Zoro #: G2353197| Mfr #: 1XKG3

$444.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353197 Mfr #: 1XKG3
Reinforcement: Textile CordCover Material: SBR
Coupling Material: AluminumColor: Green
Max. Pressure (PSI): 150Meets: -
Coupled Assembly / Bulk: Coupled AssemblyFitting Size (In.): -
Safety Factor: 4:1Agency Compliance: -
Tube Material: SBR BlendMax. Pressure: 150 psi
Temp. Range (F): -25 to 180Item: Sand Blasting Hose
Type: Universal Coupler AssemblyTemp. Range: -25 Degrees to 180 Degrees F
Hose Inside Dia. (In.): 1Hose Length (Ft.): 25
Hose Outside Dia. (In.): 1.88Outside Dia.: 1-7/8"
Length: 25 ft.Inside Dia.: 1"
Country of Origin (subject to change): Canada

Product Description

Sand Blasting Hose, Universal Coupler Assembly, Hose Inside Dia 1 In, Hose Length 25 Ft, Hose Outside Dia 1.88 In, Color Green, Max Pressure 150 PSI, Temp Range -25 to 180 F, Safety Factor 4:1, Tube Material SBR Blend, Cover Material SBR, Reinforcement Textile Cord, Coupling Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.