Sandblast Kit, W/10 ft. Sand Hose

VALUE BRAND| Zoro #: G1005426| Mfr #: 348505

$192.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1005426 Mfr #: 348505
Max. Fluid Temp.: 194 Degrees FItem: Sandblast Kit
Inlet: 1/4" NPTIncludes: Nozzle, 10 ft. Sand Hose, 2 Clamps, Sand Probe
Material: BrassMax. Pressure: 3650 psi
Max. Flow: 5.5 gpmCountry of Origin (subject to change): Italy

Product Description

Sandblast Kit, Max. Pressure 3650 psi, Max. Flow 5.5 gpm, Inlet 1/4 In. NPT, Max. Fluid Temp. 194 Degrees F, Material Brass, Includes Nozzle, 10 ft. Sand Hose, 2 Clamps, Sand Probe, For Use With Pressure Washer

Product Reviews

Save 15%. Sign up for Z-mail.