JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3" x 3" x 3" x 1-1/2" x 1-1/2" Hub PVC Tee w/Inlets

VALUE BRAND| Zoro #: G0582206| Mfr #: 1WJR5

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582206 Mfr #: 1WJR5
Fitting Connection Type: HubStandards: Cell Class 12454, ASTM D1784
Basic Fitting Material: PlasticPipe Fitting Material: PVC
Color: WHITEFittings Sub-Category: Tees
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: TeeItem: Sanitary Tee with Right and Left Side Inlet
Pipe Size (Fittings): 3" x 3" x 3" x 1-1/2" x 1-1/2"Specific Fitting Shape: Right and Left Side Inlet Tee
Country of Origin (subject to change): United States

Product Description

Sanitary Tee with Right and Left Side Inlet, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In. x 3 In. x 3 In. x 1-1/2 In. x 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Product Reviews