4" x 4" x 1-1/2" Hub PVC DWV DWV Sanitary Tee

VALUE BRAND| Zoro #: G1544602| Mfr #: 1WJR3

$14.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 4" x 1-1/2"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544602 Mfr #: 1WJR3
Pipe Size (Fittings): 4" x 4" x 1-1/2"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: DWV TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: DWV Sanitary Tee
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

DWV Sanitary Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In. x 4 In. x 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews