3" x 3" x 3" x 2" Hub PVC DWV Sanitary Tee with Inlet

VALUE BRAND| Zoro #: G1960831| Mfr #: 1WJR4

$13.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1960831 Mfr #: 1WJR4
Fitting Schedule/Class: Schedule DWVStandards: Cell Class 12454, ASTM D1784
Max. Temp.: 140 Degrees FBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: WHITE
Fittings Sub-Category: TeesFitting Connection Type: Hub
Pipe Fitting Material: PVCItem: DWV Sanitary Tee with Right Side Inlet
Pipe Size (Fittings): 3" x 3" x 3" x 2"Specific Fitting Shape: Right Side Inlet Tee
Country of Origin (subject to change): United States

Product Description

DWV Sanitary Tee with Right Side Inlet, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In. x 3 In. x 3 In. x 2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Product Reviews