Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 1/2 in Santoprene, 50 PK (Discontinued)
Mfr # 4PAL9
Zoro # G2096211
This Product is Discontinued
Key Features
- Material Santoprene
- Finish Plain
- Fits Bolt Sizes 1/2 in
- Outside Dia. 1.062 in
- Thickness 0.078 in