KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Santoprene Washer, Fit 1/4 In, PK50

VALUE BRAND| Zoro #: G1397977| Mfr #: 4PAL6

$4.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.230"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397977 Mfr #: 4PAL6
Inside Dia.: 0.230"Type: flat
Color: BlackThickness: 0.078"
Seal Material: -Durometer: Shore A: 65 +/-10
Outside Dia.: 0.625"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -100 to 275
Fits Bolt Sizes: 1/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 50Thickness Tolerance: +/-0.020"
Seal Type: -Material: Santoprene
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Santoprene, Fits Bolt Sizes 1/4 In, Inside Dia. 0.230 In, Outside Dia. 0.625 In, Thickness 0.078 In, Thickness Tolerance +/- 0.020 In, Temp. -100 to 275 F, Color Black, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews