Santoprene Washer, Fit 3/4 In, PK25

VALUE BRAND| Zoro #: G2185863| Mfr #: 4PAN2

$5.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.740"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185863 Mfr #: 4PAN2
Inside Dia.: 0.740"Type: flat
Color: BlackThickness: 0.078"
Seal Material: -Durometer: Shore A: 65 +/-10
Outside Dia.: 1.500"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -100 to 275
Fits Bolt Sizes: 3/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 25Thickness Tolerance: +/-0.020"
Seal Type: -Material: Santoprene
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Santoprene, Fits Bolt Sizes 3/4 In, Inside Dia. 0.740 In, Outside Dia. 1.500 In, Thickness 0.078 In, Thickness Tolerance +/- 0.020 In, Temp. -100 to 275 F, Color Black, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Reviews