Santoprene Washer, Fit 5/8 In, PK25

VALUE BRAND| Zoro #: G1838557| Mfr #: 4PAN1

$5.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: flat
Fits Bolt Sizes: 5/8"
Durometer: Shore A: 65 +/-10
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1838557 Mfr #: 4PAN1
Type: flatFits Bolt Sizes: 5/8"
Durometer: Shore A: 65 +/-10Thickness Tolerance: +/-0.020"
Temp. (F): -100 to 275Thickness: 0.078"
Application: Cushioning, Sealing and Vibration ResistantPackage Quantity: 25
Inside Dia.: 0.615"Outside Dia.: 1.312"
Material: SantopreneItem: Sealing Washer
Color: BlackCountry of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Santoprene, Fits Bolt Sizes 5/8 In, Inside Dia. 0.615 In, Outside Dia. 1.312 In, Thickness 0.078 In, Thickness Tolerance +/- 0.020 In, Temp. -100 to 275 F, Color Black, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Product Reviews