Santoprene Washer, Fits 1 In, PK10

VALUE BRAND| Zoro #: G0343935| Mfr #: 4PAN3

$2.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -100 to 275
Package Quantity: 10
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343935 Mfr #: 4PAN3
Temp. (F): -100 to 275Package Quantity: 10
Rockwell Hardness: -Fits Bolt Sizes: 1"
Thickness Tolerance: +/-0.020"Outside Dia.: 2.000"
Type: flatInside Dia.: 0.990"
Thickness: 0.078"Seal Material: -
Durometer: Shore A: 65 +/-10Material: Santoprene
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Santoprene, Fits Bolt Sizes 1 In, Inside Dia. 0.990 In, Outside Dia. 2.000 In, Thickness 0.078 In, Thickness Tolerance +/- 0.020 In, Temp. -100 to 275 F, Color Black, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews