WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Santoprene Washer, Fits #10, PK50

VALUE BRAND| Zoro #: G1983886| Mfr #: 4PAL4

$4.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Cushioning, Sealing and Vibration Resistant
Color: Black
Inside Dia.: 0.170"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1983886 Mfr #: 4PAL4
Application: Cushioning, Sealing and Vibration ResistantColor: Black
Inside Dia.: 0.170"Item: Sealing Washer
Material: SantopreneOutside Dia.: 0.500"
Package Quantity: 50Temp. (F): -100 to 275
Type: flatFits Bolt Sizes: #10
Thickness: 0.078"Thickness Tolerance: +/-0.020"
Durometer: Shore A: 65 +/-10Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Santoprene, Fits Bolt Sizes #10, Inside Dia. 0.170 In, Outside Dia. 0.500 In, Thickness 0.078 In, Thickness Tolerance +/- 0.020 In, Temp. -100 to 275 F, Color Black, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Product Reviews