Sckt Set Scr, Knurl Cup, 5/16-18x3/4, PK100

VALUE BRAND| Zoro #: G0495801| Mfr #: 251596

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495801 Mfr #: 251596
Drive Type: Hex SocketSystem of Measurement: Inch
Finish: PlainMaterial: Alloy Steel
Item: Socket Set ScrewClass: 3A
Point Type: Knurled CupOverall Length: 3/4"
Drive Size: 5/32"Type: UNC
Thread Size: 5/16-18Head Width: -
Decimal Equivalent: 0.313"Temp. Range (F): -
Point Material: Alloy SteelPoint Dia.: 0.156"
Rockwell Hardness: HRC 45-53Meets: ANSI/ASME B18.3
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.313 In, Overall Length 3/4 In, Point Dia 0.156 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.